Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-7/8" x 5-5/8" Air Jitterbug Sander 10000 rpm

  • Mfr # CP7267CVE

  • Zoro # G4141761


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Duty
General
HP
0.3 HP
Pad Size
3-7/8"W x 5-5/8"L
Pad Face Type
Hook-and-Loop
Orbit Dia.
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7267CVE
Zoro #
G4141761
UPC #
015451593605
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
3-7/8"W x 5-5/8"L
Orbit Dia.
3/32 in
Overall Length
9.4"
Min. Hose Size
3/8"
Wheel Dia.
3/32"
Min Hose Size
3/8"
Tool Length
11 in
Orbit Diameter
1/8 in

Details

Item
Air Jitterbug Sander
Duty
General
HP
0.3 HP
Pad Face Type
Hook-and-Loop
Free Speed
10,000 rpm
Air Inlet
1/4" NPT
Housing Material
Composite
Abrasive Mount Type
Hook and Loop
Maximum Motor Speed
10,000 RPM

Description

Air Jitterbug Sander, Abrasive Mount Type Hook and Loop, Maximum Motor Speed 10,000 RPM, Orbit Diameter 1/8 in, Tool Length 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.