Zoro Homepage

3" Air Angle Sander 0.5 HP 20000 rpm

  • Mfr # CP3019-20AF

  • Zoro # G4142166


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.5 HP
Pad Size
3"
Free Speed
20,000 rpm
Air Inlet
1/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3019-20AF
Zoro #
G4142166
UPC #
015451686185
Country of Origin
Hungary

Dimensions

Pad Size
3"
Overall Length
6.3"
Min. Hose Size
3/8"
Min Hose Size
3/8"
Tool Length
6 1/4 in

Details

Item
Rotary Sander
Duty
Industrial
HP
0.5 HP
Free Speed
20,000 rpm
Air Inlet
1/4" NPT
Housing Material
Aluminum

Description

Air Angle Sander, Tool Length 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.