3 Inch (75 mm) Air Polisher, Pistol Handel, Hook & Loop - 2500 RPM

  • Mfr # CP7201

  • Zoro # G4281280


product price: $145.26
/ea
Free Shipping & Returns

Key Features

Duty
General
Pad Size
3"
Orbit Dia.
3/32"
Free Speed
2,500 rpm
Air Inlet
1/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7201
Zoro #
G4281280
UPC #
015451528157
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
3"
Orbit Dia.
3/32"
Min. Hose Size
3/8"
Overall Length
4.88"
Min Hose Size
3/8"

Details

Item
Air Mini Disc Polisher Sander
Duty
General
Free Speed
2,500 rpm
Air Inlet
1/4" NPT
Housing Material
Aluminum

Description

Pneumatic Polisher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.