3 Inch (75 mm) Air Rotary Angle Sander;0.5 HP / 370 W - 12000 RPM

  • Mfr # CP3019-12AF

  • Zoro # G4142175


product price:  $689.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.5 HP
Pad Size
3"
Free Speed
12,000 rpm
Air Inlet
1/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP3019-12AF
Zoro #
G4142175
UPC #
015451686178
Country of Origin
Hungary

Dimensions

Pad Size
3"
Overall Length
6.3"
Min. Hose Size
3/8"
Min Hose Size
3/8"

Details

Item
Air Angle Sander
Duty
Industrial
HP
0.5 HP
Free Speed
12,000 rpm
Air Inlet
1/4" NPT
Housing Material
Aluminum

Description

Air Angle Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.