Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" to 5" Air Disc Sander 12000 rpm

  • Mfr # CP3070-120G

  • Zoro # G6880912


product price: $550.89
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.5 HP
Spindle Size
3/8"-24
Pad Size
5"
Average CFM @ 15 Second Run Time
5.5 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3070-120G
Zoro #
G6880912
UPC #
015451691684
Country of Origin
Japan

Dimensions

Spindle Size
3/8"-24
Pad Size
5"
Overall Length
6.9"
Min. Hose Size
3/8 in
Tool Length
6 7/8 in
Minimum Wheel Diameter
3 in
Included Pad Sizes
3 in, 5 in
Minimum Hose Size
3/8 in
Spindle Thread Size
3/8 in - 24
Maximum Wheel Diameter
5 in
Air Inlet Size
1/4 in
Min Hose Size
3/8"

Details

Item
Pistol Sander
Duty
Industrial
HP
0.5 HP
Average CFM @ 15 Second Run Time
5.5 cfm
CFM @ Full Load
22 cfm
Required Pressure
90 psi
Free Speed
12,000 rpm
Exhaust Type
Rear
Handle Material
Aluminum
Variable Speed
No
Air Inlet
1/4" NPT
Throttle
Trigger
Application
Rough Sanding
Housing Material
Aluminum
Includes
(1) 3 in Pad and (1) 5 in Pad
Tool Weight
2.2 lb
Standards
CE
Features
Low Vibration Level for Operator Production Increase
Product Type
Air-Powered Disc Sander
Air Consumption
22 cfm
Vacuum Type
Non-Vacuum
Maximum Motor Speed
12,000 RPM
Grip Type
Pistol
Air Inlet Type
NPT
Vibration Level
2.5 m/sq sec
Horsepower
0.5 hp
Speed Settings
Fixed
Average Flow Rate
5.5 cfm
Abrasive Mount Type
Threaded Shank
Sound Level (dB)
84 dBA
Tool Series
CP3070
Exhaust Location
Rear
Maximum Disc Speed
12,000 RPM
Sound Level
84 dBA

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 3 in, 5 in, Minimum Wheel Diameter 3 in, Maximum Wheel Diameter 5 in, Maximum Disc Speed 12,000 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 0.5 hp, Duty Heavy, Grip Type Pistol, Air Consumption 22 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 3/8 In.-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.