3/4" Pistol Grip Air Impact Wrench 1000 ft.-lb.

  • Mfr # CP772H

  • Zoro # G3695072


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/4"
Free Speed
4,200 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Drive Size - Air Tools
3/4" Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP772H
Zoro #
G3695072
UPC #
015451418120
Country of Origin
Japan

Dimensions

Square Drive Size
3/4"
Drive Size - Air Tools
3/4" Square
Air Inlet Size - Air Tools
3/8" NPT
Anvil Length - Air Impacts
1.000"
Min. Hose Size
1/2 in
Overall Length
9 5/8 in
Drive Size
3/4 in Square

Details

Item
Impact Wrench
Free Speed
4,200 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Features
360 Degrees Air Inlet Swivel, Comfortable Handle Grip, Dyna-Pact Oil Bath Clutch
Tool Weight
10.5 lb
Anvil Type - Air Impacts
Standard
Retainer Type
Friction Ring
Max. Bolt Capacity
1 1/8 in
Style
Pistol Grip
Body Style - Air Tools
Pistol
Average CFM @ 15 Second Run Time
6.00
Anvil
Standard
Blows per Minute
900
Blows per Minute - Air Tools
900
Item - Air Impact Wrenches
Air Impact Wrench
Max. Torque
1000 ft.-lb.
Retainer Type - Air Impacts
Ring
Handle Material
Aluminum
CFM @ Full Load
24.0
Required Pressure
90 psi
Duty
General
Housing Material
Aluminum
Torque Range
150 to 700 ft.-lb.
Duty Cycle - Air Tools
General Duty
Standards
EN ISO 11148-6:2013, ISO-28927-2
Breakaway Torque
1,000 ft-lb
Number of Speed Settings
4
Air Pressure
90 psi
Impact Rated
Yes
Max. Air Pressure
90 psi
Fastening Torque
700 ft-lb
Air Consumption
24 cfm
Vibration Level
5.8 m/sq sec
Clutch Style
Pin Clutch
Min. Air Pressure
90 psi
Impact Sound Level
107 dB
Drive Type
Standard
Tool Style
Compact
Built-In Light
No
Duty Rating
General Duty
Power Source
Air Powered
Power to Weight Ratio
95.2 ft-lb/lb
Impacts per Minute
900
Exhaust Location
Bottom

Description

Impact Wrench, Power Source Air Powered, Air Consumption 24 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 1,000 ft-lb, Fastening Torque 700 ft-lb, Free Speed 4,200 RPM, Impact Rated Yes, Impact Sound Level 107 dB, Impacts per Minute 900, Number of Speed Settings 4, Power to Weight Ratio 95.2 ft-lb/lb, Max. Bolt Capacity 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.