Shop All Air Impact Wrenches
Chicago Pneumatic
3/8 Butterfly Impact Wrench, 9500 RPM, 3/8 Drive
Mfr # 8941077220
Zoro # G008620757
Sold in multiples of 2 for $617.98
Free Shipping & Returns
$617.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 0.25 "
- Blows per Minute 1400
- Square Drive Size 3/8"
- Features Perfect for assembly/dissasembly operation with limited access areas or vertical tightenings; Comfort and smooth operation thanks to the clutch benefits; Excellent maneuverability with the 360° swivel air inlet; and light weight; Ideal for the genral maintenance of small engines, compressors, generators, ...; 3/8" butterfly impact wrench for general maintenance; Butterfly forward/reverse throttle; Rocking dog clutch for smooth operations and durability; 4 positive power settings; 360° air inlet swivel
- Overall Length 6.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 8941077220
- Zoro # G008620757
- UPC # 15451635862
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/8" |
Overall Length | 6.3" |
Details
Air Inlet | 0.25 " |
Blows per Minute | 1400 |
Features | Perfect for assembly/dissasembly operation with limited access areas or vertical tightenings; Comfort and smooth operation thanks to the clutch benefits; Excellent maneuverability with the 360° swivel air inlet; and light weight; Ideal for the genral maintenance of small engines, compressors, generators, ...; 3/8" butterfly impact wrench for general maintenance; Butterfly forward/reverse throttle; Rocking dog clutch for smooth operations and durability; 4 positive power settings; 360° air inlet swivel |
Tool Weight | 2.53 |
Vibration (ISO-8662-7) | 4.3 m/s |
Noise level | 97 dBa |
Handle type | Butterfly |
Clutch type | Rocking dog clutch |
Vibration K (ISO-28927-2) | 1.4 m/s |
Socket retainer | Friction ring |
Actual air consumption | 13 cfm |
Free speed | 9500 rpm |
Maximum Torque (reverse) | 122 Nm |
Sound Power | 108 dBa |
Description
Provides 90 ft.-lbs. of maximum torque to loosen tough fasteners. Very compact so it can get into many hard to reach places. A rocking dog clutch for smooth operation and lasting durability. 360 degree air inlet swivel for easy maneuverability. Ergonomic grip and lightweight, only 2.09 lbs. Built-in regulator that provides controlled torque settings in forward and reverse and a butterfly-style throttle for ease of use. Durable gearbox for low wear and long life. Adjustable exhaust
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED 7/8IN DRILL-DRILLING MACHINE (D875)
- KLEIN TOOLS General Purpose Multi-Bit Offset Screwdriver 1/4 in Round (671-6)
- URREA Reversible Chain Wrench 4 In (796C)
- PROTO 1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 14" L, Black Oxide Finish (J5449-14BL)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Impact Wrench 470 ft.-lb. (CP7731C)
- CHICAGO PNEUMATIC IMP WR 3/8" STUBBY 415 FT LBS (CP7731)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1290 ft.-lb. (CP6778EX-P18D)
- CHICAGO PNEUMATIC 3/4 Inch Air Impact Wrench, D-Handle, Max Torque Reverse 1300 ft. lbf, 6600 RPM, Twin Hammer (CP6763-D18D)
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench, 6 Inch Ext Anvil, D-Handle, Torque 1920 ft. lbf, 5200 RPM, Pinless Rocking Dog (CP7782-SP6)
- CHICAGO PNEUMATIC $IMPACT WR 1/2" 950 FT LBS (CP7748)
- TINKERTOOLS 1/2 Inch Drive Heavy Duty Air Impact Wrench (TI62613)
- Chicago Pneumatic Air Impact Wrenches