Zoro Homepage

3/8" Pistol Air Drill 2400 rpm

  • Mfr # CP785QC

  • Zoro # G3296636


product price: $191.99
/ea
Free Shipping & Returns

Key Features

HP
0.50
HP - Air Tools
0.50
Chuck Size - Air Drills
3/8 in
CFM @ Full Load
12.0
Air Inlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP785QC
Zoro #
G3296636
UPC #
015451405342
Country of Origin
Japan

Dimensions

Chuck Size - Air Drills
3/8 in
Min. Hose Size
3/8 in
Overall Length
7 in
Chuck Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Height
6 7/8 in
Spindle Thread Size
3/8"-24
Overall Width
6 7/8 in

Details

Item
Drill
HP
0.50
HP - Air Tools
0.50
CFM @ Full Load
12.0
Air Inlet
1/4 in
Drill Chuck Type - Air Drills
Keyless
Reversing
No
Required Pressure
90 psi
Free Speed
2,400 RPM
Duty Cycle - Air Tools
General Duty
Torque
0.77 to 3.10 ft-lb
Tool Weight
2.3 lb
Drill Chuck Type
Keyless
Variable Speed
Yes
Throttle Type
Trigger
Gear Train
Planetary
Body Style - Air Tools
Pistol
Handle Material
Aluminum
Average CFM @ 15 Second Run Time
4.10
Style
Pistol
Item - Air Drills
Air Drill
Housing Material
Aluminum
Bearings
Ball
Duty
General
Handle Type
Pistol Grip
Includes
Jacobs Chuck
Min. Torque
0 ft-lb
Vibration Level
2.5 m/sq sec
Power Source
Air-Powered
Air Pressure
90 psi
Torque Range
0 ft-lb to 3.1 ft-lb
Max. Torque
3.1 ft-lb
Chuck Material
Plastic
Bearing Design
Ball
Reversible
No
Horsepower
0.5 hp
Duty Rating
Industrial Duty
Air Consumption
12 cfm
Application
Drilling, Reaming Holes
Exhaust Location
Handle
Noise Level
90 dB

Description

Air-Powered Drill, HP - Air Tools 0.50, Chuck Size - Air Drills 3/8 in, Drill Chuck Type - Air Drills Keyless, Reversing No, Pistol Body Style - Air Tools, Free Speed 2,400 RPM, General Duty Duty Cycle - Air Tools, Torque 0.77 to 3.10 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 4.10, CFM @ Full Load 12.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.