Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Reversible Pistol Air Drill 4200 rpm

  • Mfr # CP789R-42

  • Zoro # G3673153


product price: $330.99
/ea
Free Shipping & Returns

Key Features

HP
0.50
HP - Air Tools
0.50
Chuck Size - Air Drills
3/8 in
CFM @ Full Load
30.0
Air Inlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP789R-42
Zoro #
G3673153
UPC #
015451524814
Country of Origin
Japan

Dimensions

Chuck Size - Air Drills
3/8 in
Min. Hose Size
3/8 in
Overall Length
7 in
Chuck Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Width
7 7/8 in
Overall Height
7 7/8 in
Spindle Thread Size
3/8"-24

Details

Item
Drill
HP
0.50
HP - Air Tools
0.50
CFM @ Full Load
30.0
Air Inlet
1/4 in
Drill Chuck Type - Air Drills
Keyed
Reversing
Yes
Required Pressure
90 psi
Free Speed
4,200 RPM
Duty Cycle - Air Tools
Industrial Duty
Torque
0.47 to 1.90 ft-lb
Duty
Industrial
Item - Air Drills
Air Drill
Body Style - Air Tools
Pistol
Drill Chuck Type
Keyed
Bearings
Ball
Gear Train
Planetary
Housing Material
Aluminum
Style
Pistol
Includes
Chuck Key
Handle Material
Aluminum
Variable Speed
Yes
Tool Weight
2.5 lb
Average CFM @ 15 Second Run Time
7.50
Throttle Type
Trigger
Handle Type
Pistol Grip
Application
Drilling, Reaming Holes
Chuck Material
Metal
Air Pressure
90 psi
Drilling Capacity in Aluminum
1/4 in
Noise Level
96 dB
Min. Torque
0 ft-lb
Exhaust Location
Handle
Duty Rating
Industrial Duty
Bearing Design
Ball
Torque Range
0 ft-lb to 1.9 ft-lb
Horsepower
0.4 hp
Drilling Capacity in Cast Iron
1/8 in
Air Consumption
30 cfm
Vibration Level
2.5 m/sq sec
Max. Torque
1.9 ft-lb
Reversible
Yes
Drilling Capacity in Wood
3/8 in
Power Source
Air-Powered

Description

Air-Powered Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 4,200 RPM, Torque 0.47 to 1.90 ft-lb, Average CFM @ 15 Second Run Time 7.50, CFM @ Full Load 30.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 in, Tool Weight 2.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.