Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Reversible Right Angle Air Drill 2000 rpm

  • Mfr # CP879C

  • Zoro # G5287797


product price: $153.99
/ea
Free Shipping & Returns

Key Features

HP
0.30
HP - Air Tools
0.30
Chuck Size - Air Drills
3/8 in
CFM @ Full Load
25.4
Air Inlet
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP879C
Zoro #
G5287797
UPC #
015451777524
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size - Air Drills
3/8 in
Min. Hose Size
3/8 in
Overall Length
8 5/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Chuck Size
3/8 in
Overall Height
6 7/8 in
Overall Width
3 1/2 in
Spindle Thread Size
3/8"-24

Details

Item
Drill
HP
0.30
HP - Air Tools
0.30
CFM @ Full Load
25.4
Air Inlet
1/4 in NPT
Drill Chuck Type - Air Drills
Keyed
Reversing
Yes
Required Pressure
90 psi
Free Speed
1,800 RPM
Duty Cycle - Air Tools
General Duty
Torque
3.20 ft-lb
Throttle Type
Lever
Style
Right Angle
Housing Material
Composite
Handle Material
Rubber
Average CFM @ 15 Second Run Time
5.30
Item - Air Drills
Air Drill
Variable Speed
No
Duty
General
Tool Weight
2.6 lb
Bearings
Ball
Includes
Chuck Key, Jacobs Chuck
Gear Train
Planetary
Body Style - Air Tools
Right Angle
Handle Type
Pistol Grip
Drill Chuck Type
Keyed
Drilling Capacity in Cast Iron
1/4 in
Air Consumption
25.4 cfm
Reversible
Yes
Noise Level
80 3/5 dB
Chuck Material
Metal
Drilling Capacity in Aluminum
1/4 in
Min. Torque
0 ft-lb
Side to Center
2 in
Exhaust Location
Handle
Application
Drilling, Reaming Holes
Horsepower
0.3 hp
Duty Rating
Industrial Duty
Max. Torque
3.3 ft-lb
Drilling Capacity in Wood
3/8 in
Torque Range
0 ft-lb to 3.3 ft-lb
Power Source
Air-Powered
Bearing Design
Ball
Vibration Level
2.5 m/sq sec
Drilling Capacity in Steel
1/8 in
Air Pressure
90 psi

Description

Air-Powered Drill, Reversing Yes, Right Angle Body Style - Air Tools, Free Speed 1,800 RPM, Torque 3.20 ft-lb, Average CFM @ 15 Second Run Time 5.30, CFM @ Full Load 25.4, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Rubber, Variable Speed No, Throttle Type Lever, Bearings Ball, Housing Material Composite, Gear Train Planetary, Overall Length 8 5/8 in, Tool Weight 2.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.