This item is Discontinued.

Chicago Pneumatic 3in Mini Pistol Polisher, 25000 RPM, 1/4in Air Intake 8941172014

3in Mini Pistol Polisher, 25000 RPM, 1/4in Air Intake (Discontinued)

  • Mfr # 8941172014
  • Zoro # G208640937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8941172014
Zoro #
G208640937
UPC #
15451528157
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.5 in
Min. hose size
3/8"
Pad diameter
3"
Paper size
3"

Details

Average CFM @ 15 Second Run Time
9 cfm
CFM @ Full Load
18 cfm
Features
Compact and lightweight; Maximize operator control and ergonomics, less fatigue; Job done faster and easier; Excellent for small area repair; Mini disc polisher 3" (75 mm) Hook & Loop pad; Powerful resists to stalls; Rubber molded pistol grip; Adjustable power regulator; 2-fingered progressive throttle; Silent handle exhaust; Kit includes: CP7201 mini polisher plus (1) 3" backing pad, (2) 3.5" foam compounding pads (white/yellow), (1) 3.5" wool buffing pad and spindle wrench packed in a heavy-duty case
Tool Weight
1.7
Vibration (ISO-8662-8)
<2.5 m/s
Vibration (ISO-28927-3)
<2.5 m/s
Free speed
2500 rpm
Pad type
H&L
Spindle thread
1/4"-20 UNC
Noise level
88 dBa
Sound Power
99 dBa
Free speed air consumption
10.5 cfm
Pad type Hook & Loop
yes

Description

Compact and lightweight. Maximize operator control and ergonomics, less fatigue. Job done faster and easier. Excellent for small area repair. Mini disc polisher 3 75 mm Hook & Loop pad. Powerful resists to stalls. Rubber molded pistol grip. Adjustable power regulator 2-fingered progressive throttle. Silent handle exhaust. Kit includes: CP7201 mini polisher plus 1 3 backing pad, 2 3.5 foam compounding pads white/yellow, 1 3.5 wool buffing pad and spindle wrench packed in a heavy-duty case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.