Zoro Homepage

4" Stroke Straight Air Chipping Hammer 1600 bpm

  • Mfr # CP9363-4H

  • Zoro # G4140720


product price: $955.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
1,600 bpm
CFM @ Full Load
33.0
Stroke Length
4 in
Duty
Heavy
Min. Hose
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9363-4H
Zoro #
G4140720
UPC #
-
Country of Origin
Japan

Dimensions

Stroke Length
4 in
Overall Length
18 1/2 in
Shank Size
0.58 in
Air Inlet Size
3/8 in NPT
Air Inlet Connection Size
3/8 in
Min. Hose Size
3/8 in

Details

Item
Air Chipping Hammer
Blows per Minute
1,600 bpm
CFM @ Full Load
33.0
Duty
Heavy
Min. Hose
3/8"
Air Inlet
3/8" NPT
Handle Type
Gooseneck
Required Pressure
90 psi
Shank Type
Round
Features
Easy Chisel Replacement System, Heat Treated Durable Cylinder, Orientable Steel Exhaust Deflector, Secure Grip
Number of Pieces
1
Handle Material
Steel
Air Consumption
33 cfm
Compatible Collar Shape
Oval
Power Source
Air Powered
Air Pressure
90 psi
Sound Level
115.1 dB
Tool Weight
18.4 lb
Lock-On Switch
Yes
Throttle Type
Lever
Standards
ISO 28927-9
Vibration Level
3.3 m/sq sec
Air Inlet Type
NPT
Series
CP93 Series

Description

Air Chipping Hammer, Stroke Length 4 in, Air Inlet Size 3/8 in NPT, Blows per Minute 1,600 bpm, Shank Size 0.58 in, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Power Source Air Powered, Air Consumption 33 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.