Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43/4L Straight Die Grinder 30000 RPM

  • Mfr # 147-876

  • Zoro # G616316721


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147-876
Zoro #
G616316721
UPC #
-
Country of Origin
China

Description

Die Grinder. Compact and lightweight tool designed for easy maneuverability. Excellent for high speed blending, smoothing, porting, and deburring in confined areas. Collet Size: 1/4in, 6 mm. Power Cap.: 0.300 hp, 216 W. Free Speed: 30000 rpm Max. Air Consumption: 12 CFM. Noise Level: 101.3 dB Max. Vibration: 3 m/s2 Max. Inlet Size: 1/4in NPTF. Hose Size: 3/8in Min. Control Type: Lock-Off Lever Throttle. Handle Type: Body Grip.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.