5 Inch Air Random Orbital Sander, Self Vacuum, Hook & Loop, 5 Pad Holes, 0.28 HP / 210 W - 12000 RPM

  • Mfr # CP3512

  • Zoro # G3297248


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Duty
General
Spindle Size
5/16"-24
HP
0.3 HP
Pad Size - Air Sanders
5 in
Pad Size
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP3512
Zoro #
G3297248
UPC #
015451658571
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Size
5/16"-24
Pad Size - Air Sanders
5 in
Pad Size
5"
Orbit Dia.
3/16 in
Min. Hose Size
3/8 in
Overall Length
8.3"
Min Hose Size
3/8"
Wheel Dia.
3/16"

Details

Item
Random Orbital Sander
Duty
General
HP
0.3 HP
Pad Face Type
Hook-and-Loop
Average CFM @ 15 Second Run Time
4 cfm
CFM @ Full Load
16 cfm
HP - Air Tools
0.3 hp
Free Speed
12,000 rpm
Required Pressure
90 psi
Handle Material
Composite
Exhaust Type
Rear
Variable Speed
Yes
Air Inlet
1/4" NPT
Includes
Flexible Disc
Lever Type
Non-Recessed
Arbor Hole
5/16 in
Throttle
Lever
Tool Weight
1.38 lb
Housing Material
Composite

Description

Air Random Orbital Sander, Required Pressure 90 psi, Tool Weight 1.38 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.