6" Air Orbital Sander 3/32" Orbit Dia 12000 rpm

  • Mfr # CP7225CVE

  • Zoro # G4141938


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Duty
General
HP
0.3 HP
Pad Face Type
Hook-and-Loop
Pad Size
6"
Orbit Dia.
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7225CVE
Zoro #
G4141938
UPC #
015451631536
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
6"
Orbit Dia.
3/32 in
Min. Hose Size
3/8"
Overall Length
8.7"
Min Hose Size
3/8"
Wheel Dia.
3/32"
Tool Length
12 in
Orbit Diameter
3/32 in

Details

Item
Air Orbital Sander
Duty
General
HP
0.3 HP
Pad Face Type
Hook-and-Loop
Free Speed
12,000 rpm
Air Inlet
1/4" NPT
Housing Material
Composite
Maximum Disc Speed
12,000 RPM
Abrasive Mount Type
Hook and Loop

Description

Air Orbital Sander, Abrasive Mount Type Hook and Loop, Orbit Diameter 3/32 in, Tool Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.