Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Air Orbital Sander 3/8" Orbit Dia 9000 rpm

  • Mfr # CP9674

  • Zoro # G4141737


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.3 HP
Pad Face Type
Hook-and-Loop
Pad Size
6"
Orbit Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9674
Zoro #
G4141737
UPC #
015451539191
Country of Origin
Hungary

Dimensions

Pad Size
6"
Orbit Dia.
3/8 in
Min. Hose Size
3/8"
Overall Length
15"
Wheel Dia.
3/8"
Min Hose Size
3/8"

Details

Item
Air Orbital Sander
Duty
Industrial
HP
0.3 HP
Pad Face Type
Hook-and-Loop
Free Speed
9,000 rpm
Air Inlet
1/4" NPT
Housing Material
Composite

Description

Air Hand Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.