6 Inch (150 mm) Air Random Orbital Sander, Non-Vacuum, Hook & Loop, 0.28 HP / 210 W - 12000 RPM
Mfr # CP7215E
Zoro # G4142041
product price:Â $251.09
/ea
Free Shipping & Returns
Key Features
Duty
General
HP
0.3 HP
Pad Size
6"
Pad Face Type
Hook-and-Loop
Orbit Dia.
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP7215E
Zoro #
G4142041
UPC #
015451631611
Country of Origin
Taiwan, Province of China
Dimensions
Pad Size
6"
Orbit Dia.
3/8 in
Min. Hose Size
3/8"
Overall Length
7.3"
Min Hose Size
3/8"
Wheel Dia.
3/8"
Details
Item
Air Orbital Sander
Duty
General
HP
0.3 HP
Pad Face Type
Hook-and-Loop
Vacuum/Non-Vacuum
Non-Vacuum
Free Speed
12,000 rpm
Air Inlet
1/4" NPT
Housing Material
Composite
Description
Air Orbital Sander
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.