Zoro Homepage
This item is Discontinued.
Chicago Pneumatic 7 Inch (180 mm) Air Rotary Angle Sander, 2.41 HP / 1800 W - 7500 RPM CP3650-075AB

7 Inch (180 mm) Air Rotary Angle Sander, 2.41 HP / 1800 W - 7500 RPM (Discontinued)

  • Mfr # CP3650-075AB
  • Zoro # G4142111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3650-075AB
Zoro #
G4142111
UPC #
015451701178
Country of Origin
Multiple

Dimensions

Pad Size
7"
Overall Length
9.37"
Min. Hose Size
1/2"
Min Hose Size
1/2"

Details

Item
Rotary Sander
Duty
Industrial
HP
2.3 HP
Pad Face Type
Hook-and-Loop
Free Speed
7,500 rpm
Air Inlet
3/8" NPT
Housing Material
Aluminum

Description

Air Angle Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.