Zoro Homepage

7" Air Angle Sander 2.8 HP 7700 rpm

  • Mfr # CP3850-77AB

  • Zoro # G4142096


product price: $1,639.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
2.8 HP
Pad Face Type
Hook-and-Loop
Pad Size
7"
Free Speed
7,700 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3850-77AB
Zoro #
G4142096
UPC #
015451699895
Country of Origin
Hungary

Dimensions

Pad Size
7"
Min. Hose Size
5/8"
Overall Length
13.38"
Min Hose Size
5/8"
Tool Length
13 3/8 in

Details

Item
Air Angle Sander
Duty
Industrial
HP
2.8 HP
Pad Face Type
Hook-and-Loop
Free Speed
7,700 rpm
Air Inlet
1/2" NPT
Housing Material
Aluminum

Description

Air Angle Sander, Tool Length 13 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.