Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Air Disc Sander 5000 rpm

  • Mfr # CP7269S

  • Zoro # G3629683


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.71 HP
Spindle Size
5/8"-11
Pad Face Type
Plastic
Pad Size
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7269S
Zoro #
G3629683
UPC #
015451584269
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Size
5/8"-11
Pad Size
7"
Overall Length
12.6"
Min. Hose Size
3/8 in
Tool Length
12 3/8 in
Minimum Hose Size
3/8 in
Maximum Wheel Diameter
7 in
Air Inlet Size
1/4 in
Arbor Hole Size
7/8 in
Minimum Wheel Diameter
7 in
Included Pad Sizes
7 in
Spindle Thread Size
5/8 in - 11
Min Hose Size
3/8"

Details

Item
Heavy Duty Angle Sander
Duty
Industrial
HP
0.71 HP
Pad Face Type
Plastic
Average CFM @ 15 Second Run Time
6.6 cfm
CFM @ Full Load
26.7 cfm
Free Speed
5,000 rpm
Required Pressure
90 psi
Handle Material
Rubber
Exhaust Type
Rear
Variable Speed
Yes
Air Inlet
1/4" NPT
Application
Rough Sanding
Arbor Hole
7/8 in
Housing Material
Aluminum
Throttle
Lever
Tool Weight
5.1 lb
Standards
CE
Features
"Flex-Edge" Polishing Pad, Hardened and Ground Spiral Bevel Gears
Product Type
Air-Powered Disc Sander
Tool Series
CP7269
Air Consumption
26 cfm
Speed Settings
Variable
Vacuum Type
Non-Vacuum
Sound Level (dB)
87 dBA
Air Inlet Type
NPT
Exhaust Location
Rear
Abrasive Mount Type
Threaded Shank
Vibration Level
2.5 m/sq sec
Maximum Disc Speed
5,000 RPM
Average Flow Rate
6.6 cfm
Horsepower
0.7 hp
Maximum Motor Speed
5,000 RPM
Grip Type
Right Angle with Side Handle
Sound Level
87 dBA

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 7 in, Minimum Wheel Diameter 7 in, Maximum Wheel Diameter 7 in, Maximum Disc Speed 5,000 RPM, Speed Settings Variable, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 0.7 hp, Duty Light, Grip Type Right Angle with Side Handle, Air Consumption 26 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.