Zoro Homepage

7" Air Sander 2.3 HP 8500 rpm

  • Mfr # CP3650-085AB

  • Zoro # G6766812


product price: $1,389.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
Spindle Size
5/8"-11
HP
2.3 HP
Pad Face Type
Hook-and-Loop
Pad Size
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3650-085AB
Zoro #
G6766812
UPC #
015451705633
Country of Origin
Hungary

Dimensions

Spindle Size
5/8"-11
Pad Size
7"
Overall Length
9.37"
Min. Hose Size
3/8 in
Min Hose Size
1/2"
Tool Length
9 3/8 in
Arbor Hole Size
5/8 in
Spindle Thread Size
5/8 in - 11
Minimum Hose Size
1/2 in
Air Inlet Size
3/8 in
Included Pad Sizes
7 in
Maximum Wheel Diameter
7 in
Minimum Wheel Diameter
7 in
Tool Height
3 5/8 in

Details

Item
Rotary Sander
Duty
Industrial
HP
2.3 HP
Pad Face Type
Hook-and-Loop
Average CFM @ 15 Second Run Time
10 cfm
CFM @ Full Load
42 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Free Speed
8,500 rpm
Required Pressure
90 psi
Handle Material
Composite
Exhaust Type
Rear
Air Inlet
3/8" NPT
Variable Speed
Yes
Includes
3/8 Hose Nipple for 1/2 in ID Hose, Hose Clamp, Spanner Wrench
Tool Weight
3 lb
Arbor Hole
5/8 in
Throttle
Lever
Housing Material
Aluminum
Standards
CE
Features
Bevel Gear, High Power
Product Type
Air-Powered Disc Sander
Sound Level (dB)
80 dBA
Exhaust Location
Rear
Vacuum Type
Non-Vacuum
Air Consumption
42 cfm
Maximum Motor Speed
8,500 RPM
Horsepower
2.4 hp
Grip Type
Right Angle with Side Handle
Tool Series
CP3650
Speed Settings
Variable
Average Flow Rate
10 cfm
Air Inlet Type
NPT
Abrasive Mount Type
Threaded Shank
Maximum Disc Speed
8,500 RPM
Sound Level
80 dBA

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 7 in, Minimum Wheel Diameter 7 in, Maximum Wheel Diameter 7 in, Maximum Disc Speed 8,500 RPM, Speed Settings Variable, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 2.4 hp, Duty Heavy, Grip Type Right Angle with Side Handle, Air Consumption 42 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 1/2 in, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.