Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Inch Heavy Duty Air Angle Grinder

  • Mfr # CPT857

  • Zoro # G716319394


product price: $869.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT857
Zoro #
G716319394
UPC #
-
Country of Origin
China

Description

Features and Benefits: Powerful 1.25 hp high performance motor for fast metal removal Aluminum alloy housing is rugged yet lightweight Spiral bevel gearing in angle head for long tool life and low vibration Removable side handle for increased maneuverability Use with 7 in type 27 grinding wheels for cleaning deburring blending and smoothingSpindle size: 1/4 in; wheel size: 7 in; free speed: 7500 RPM; average air consumption: 6 cfm; air inlet thread: 1/4 in NPTF; minimum hose size: 3/8 in; sound dBA: 102; length: 13.13 in; weight: 6.25 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.