Zoro Homepage

7/16" Stroke Air Needle Scaler 2400 bpm

  • Mfr # B16MV

  • Zoro # G3266481


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
7/16 in
Overall Length
14 1/4 in
Air Inlet
1/4 in NPT Female
Blows per Minute
2,400 bpm
CFM @ Full Load
5.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B16MV
Zoro #
G3266481
UPC #
015451663988
Country of Origin
United Kingdom

Dimensions

Stroke Length
7/16 in
Overall Length
14 1/4 in
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Air Inlet Connection Size
1/4 in
Shank Size
0.5 in
Compatible Shank Size
1/2 in

Description

Needle Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools General Duty, Stroke Length 7/16 in, Blows per Minute - Air Tools 2,400, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 5.1, CFM @ Full Load 5.1, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 14 3/16 in, Design Straight, Shank 1/2 in, Housing Lock Needle, Throttle Lever, Standards ANSI, OSHA, For Use With Chisels; Needles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.