Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Air Polisher/Buffer 2600 rpm

  • Mfr # CP7269P

  • Zoro # G3698344


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Duty
General
Spindle Size
5/8"-11
HP
0.7 HP
Pad Size
8"
Average CFM @ 15 Second Run Time
6.25 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7269P
Zoro #
G3698344
UPC #
015451584276
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Size
5/8"-11
Pad Size
8"
Min. Hose Size
3/8 in
Overall Length
12.4"
Min Hose Size
3/8"
Tool Length
12 3/8 in
Minimum Hose Size
3/8 in
Minimum Disc Diameter
7 in
Included Pad Sizes
8 in
Maximum Disc Diameter
8 in
Air Inlet Size
1/4 in
Spindle Thread Size
5/8"-11

Details

Item
Heavy Duty Angle Sander
Duty
General
HP
0.7 HP
Average CFM @ 15 Second Run Time
6.25 cfm
CFM @ Full Load
25 cfm
Required Pressure
90 psi
Free Speed
2,600 rpm
Handle Material
Aluminum with Rubber Grip
Air Inlet
1/4" NPT
Housing Material
Aluminum
Throttle
Lever
Exhaust
Rear
Tool Weight
5.5 lb
Features
Built-In Air Regulator
Standards
CE
Product Type
Air Polisher
Air Inlet Type
NPT
Maximum Orbits per Minute
2,600
Maximum Motor Speed
2,600 RPM
Tool Series
CP7200
Grip Type
Right Angle with Side Handle
Average Flow Rate
6.3 cfm
Speed Settings
Variable
Horsepower
0.7 hp
Throttle Type
Lever
Polishing Motion
Rotary
Sound Level (dB)
98 dB
Air Consumption
25 cfm
Abrasive Mount Type
Hook and Loop
Minimum Orbits per Minute
2,600
Exhaust Location
Rear
Sound Level
98 dB

Description

Air Polisher, Product Type Air Polisher, Polishing Motion Rotary, Included Pad Sizes 8 in, Minimum Disc Diameter 7 in, Maximum Disc Diameter 8 in, Abrasive Mount Type Hook and Loop, Orbit Size Not Applicable, Horsepower 0.7 hp, Duty Light, Grip Type Right Angle with Side Handle, Speed Settings Variable, Maximum Motor Speed 2,600 RPM, Air Consumption 25 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.