Air Compressor Maintenance Kit, QRS 3/5
Mfr # 1312100549
Zoro # G0120709
product price: $136.99
/ea
Free Shipping & Returns
Key Features
For Use With
Air Compressors
Type
Rotary Screw
Includes
Air Filter Element, Oil Filter
Compatible Manufacturer Part Number
QRS 5 HP, QRS 5 HPD, QRS 7.5 HP, QRS 7.5 HPD
Compatible with Brand
Chicago Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1312100549
Zoro #
G0120709
UPC #
-
Country of Origin
United States
Details
Item
Air Compressor Maintenance Kit
For Use With
Air Compressors
Type
Rotary Screw
Includes
Air Filter Element, Oil Filter
Compatible Manufacturer Part Number
QRS 5 HP, QRS 5 HPD, QRS 7.5 HP, QRS 7.5 HPD
Compatible with Brand
Chicago Pneumatic
Number of Pieces
2
Description
Air Compressor Maintenance Kit, Compatible with Brand Chicago Pneumatic, Type Rotary Screw, Compatible Manufacturer Part Number QRS 5 HP, QRS 5 HPD, QRS 7.5 HP, QRS 7.5 HPD, Compatible Grainger Part Number 40JE21, 40JE22, 40JE26, 40JE65, 40JE66, 40JE67, 40JE80, 40JE90, For Use With Air Compressors, Number of Pieces 2, Includes Air Filter Element, Oil Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.