Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Drill, 1/2 in, Keyed, Rev, ATEX, 1/4 in NPT, 0.55 HP, Torque 18.6 ft.lb, 500 RPM
- Mfr # CP1114R05 ATEX
- Zoro # G223295228
product price:Â
$
762.99
/ea
Free Shipping & Returns
Key Features
CFM @ Full Load
25 cfm
Free Speed
500 rpm
Overall Length
10.95 in
Air Inlet Thread Type
NPT
Air Consumption at Free Speed (cfm)
31 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP1114R05 ATEX
- Zoro #
- G223295228
- UPC #
- 15451781385
- Country of Origin
- Japan
- Item
- Drill
- CFM @ Full Load
- 25 cfm
- Free Speed
- 500 rpm
- Air Inlet Thread Type
- NPT
- Air Consumption at Free Speed (cfm)
- 31 cfm
- Air Inlet Gender
- Female
- Max Power
- 0.55 hp
- Sound Power Level
- 93 dBA
- Air Pressure
- 90 psi
- Sound Pressure Level
- 82 dBA
- Color
- Red, Black
- Housing Material
- Aluminum
- Starting System
- Trigger
- Vibration Level
- 8.5 ft/s² (2.6 m/s²)
- Handle Type
- Pistol
Dimensions
- Overall Length
- 10.95 in
- Air Inlet Thread Size
- 1/4 in
- Width
- 2.26 in
- Depth
- 5.97 in
Description
Take advantages of this CP1114R range of ergonomic, high speed, durable, and precise drills. The CP1114R range is defined by 4 models with 0.5 HP (375 W) pneumatic motor from 500 to 4000 RPM and from 1.7 Nm (1.2 ft.lb) to 25.2 Nm (18.6 ft.lb) stall torque. CP1114R cover a large variety of applications, from aluminum to stainless steel.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.