Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Drill, 3/8 in, Keyed, Rev, ATEX, 1/4 in NPT, 0.55 HP, Torque 4.1 ft.lb, 2,600 RPM
- Mfr # CP1114R26 ATEX
- Zoro # G423295288
product price:Â
$
633.99
/ea
Free Shipping & Returns
Key Features
CFM @ Full Load
25 cfm
Free Speed
2,600 rpm
Overall Length
9.68 in
Air Pressure
90 psi
Color
Red, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP1114R26 ATEX
- Zoro #
- G423295288
- UPC #
- 15451781392
- Country of Origin
- Japan
Dimensions
- Overall Length
- 9.68 in
- Depth
- 5.97 in
- Air Inlet Thread Size
- 1/4 in
- Width
- 2.26 in
Details
- Item
- Drill
- CFM @ Full Load
- 25 cfm
- Free Speed
- 2,600 rpm
- Air Pressure
- 90 psi
- Color
- Red, Black
- Sound Power Level
- 95 dBA
- Max Power
- 0.55 hp
- Sound Pressure Level
- 84 dBA
- Vibration Level
- 6.9 ft/s² (2.1 m/s²)
- Handle Type
- Pistol
- Air Inlet Thread Type
- NPT
- Starting System
- Trigger
- Housing Material
- Aluminum
- Air Consumption at Free Speed (cfm)
- 31 cfm
- Air Inlet Gender
- Female
Description
Take advantages of this CP1114R range of ergonomic, high speed, durable, and precise drills. The CP1114R range is defined by 4 models with 0.5 HP (375 W) pneumatic motor from 500 to 4000 RPM and from 1.7 Nm (1.2 ft.lb) to 25.2 Nm (18.6 ft.lb) stall torque. CP1114R cover a large variety of applications, from aluminum to stainless steel.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.