This item is Discontinued.

Chicago Pneumatic 3/8" Pistol Air Drill 2900 rpm CP9287

3/8" Pistol Air Drill 2900 rpm (Discontinued)

  • Mfr # CP9287
  • Zoro # G3723623
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP9287
Zoro #
G3723623
UPC #
015451565145
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size - Air Drills
3/8 in
Min. Hose Size
3/8 in
Overall Length
7-13/16"
Air Inlet Size - Air Tools
1/4 in NPT
Chuck Size
3/8"

Details

Item
Air Drill
HP
0.50
HP - Air Tools
0.50
CFM @ Full Load
21.0
Air Inlet
1/4" NPT
Drill Chuck Type - Air Drills
Keyless
Reversing
No
Required Pressure
90 psi
Free Speed
2900 rpm
Duty Cycle - Air Tools
General Duty
Torque
0.97 to 3.90 ft.-lb.
Style
Pistol
Body Style - Air Tools
Pistol
Tool Weight
2.50 lb.
Throttle Type
Trigger
Drill Chuck Type
Keyless
Housing Material
Aluminum
Variable Speed
Yes
Duty
General
Handle Material
Aluminum with Rubber Grip
Gear Train
Planetary
Item - Air Drills
Air Drill
Bearings
Ball
Average CFM @ 15 Second Run Time
5.25

Description

Air Drill, Pistol Body Style - Air Tools, Free Speed 2900 rpm, Torque 0.97 to 3.90 ft.-lb., Average CFM @ 15 Second Run Time 5.25, CFM @ Full Load 21.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum with Rubber Grip, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 13/16 in, Tool Weight 2.50 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.