Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Air Dual-Action Sander 10000 rpm

  • Mfr # CP870

  • Zoro # G3655601


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Dual-Action Sander
Duty
General
Spindle Size
5/16"-24
Pad Size - Air Sanders
6 in
HP
0.3 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP870
Zoro #
G3655601
UPC #
015451394837
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Size
5/16"-24
Pad Size - Air Sanders
6 in
Pad Size
6"
Orbit Dia.
3/8 in
Min. Hose Size
3/8 in
Overall Length
4.2"
Min Hose Size
3/8"
Tool Length
4 3/16 in
Air Inlet Size
1/4 in
Maximum Disc Diameter
6 in
Orbit Diameter
3/8 in
Minimum Hose Size
3/8 in

Details

Item
Air Orbital Sander
Item - Air Sanders
Air Dual-Action Sander
Duty
General
HP
0.3 HP
Pad Face Type
PSA
Average CFM @ 15 Second Run Time
4.5 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
18 cfm
HP - Air Tools
0.3 hp
Free Speed
10,000 rpm
Required Pressure
90 psi
Exhaust Type
Rear
Handle Material
Aluminum
Variable Speed
Yes
Air Inlet
1/4" NPT
Body Style - Air Tools
Pistol
Throttle
Lever
Housing Material
Plastic
Duty Cycle - Air Tools
General Duty
Tool Weight
4.3 lb
Features
General-Duty Sander with Rotary or Random Orbital Options, Insulated Grip and Lock Off Throttle to Prevent Accidental Start Ups, Power Regulator
Standards
CE
Throttle Type
Lever
Tool Series
CP870
Maximum Disc Speed
10,000 RPM
Air Inlet Gender
Female
Speed Settings
Variable
Disc Motion
Random Orbital
Vacuum Type
Non-Vacuum
Number of Vacuum Holes
0
Air Inlet Type
NPT
Weight Class
Heavyweight
Air Consumption
4 cfm
Average Flow Rate
8 cfm
Maximum Orbits per Minute
10,000
Sound Level (dB)
83 dBA
Exhaust Location
Rear
Motor Type
Gearless
Grip Type
Extended
Product Type
Air-Powered Orbital Sander
Abrasive Mount Type
Adhesive-Backed
Sound Level
83 dBA

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Duty Light, Orbit Diameter 3/8 in, Horsepower 0.3 hp, Grip Type Extended, Speed Settings Variable, Air Consumption 4 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Number of Vacuum Holes 0, Dust Collection Type Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.