Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Engraving Pen, 1/8 in, BSP

  • Mfr # CP9161

  • Zoro # G009440088


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Tip Types Included
Engraver Needle
Required Pressure
90 psi
Number of Tips Included
1
Compatible Workpiece Material
Ceramic, Glass, Leather, Metal, Plastic, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9161
Zoro #
G009440088
UPC #
015451795764
Country of Origin
Hungary

Details

Tip Types Included
Engraver Needle
Required Pressure
90 psi
Number of Tips Included
1
Compatible Workpiece Material
Ceramic, Glass, Leather, Metal, Plastic, Wood

Description

Air Engraving Pen, Product Type Engraving Pen, Compatible Workpiece Material Ceramic, Glass, Leather, Metal, Plastic, Wood, Duty Not Applicable, Maximum Strokes per Minute 11,400 stroke/min, Collet Size Not Applicable, Number of Tips Included 1, Tip Types Included Needle, Required Pressure 90 psi, Air Consumption 12.7 cfm, Air Inlet Size 1/8 in, Air Inlet Type BSP, Minimum Hose Size 1/8 in, Speed Settings Variable, Tool Length 6 7/8 in, Tool Weight 0.3 lb, Hose Length 6.5 ft, Sound Level 83 dBA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.