Air Flex 3/8 NPT 74 cfm Swivel
Mfr # 8940171571
Zoro # G3266405
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Silver
Length
3 15/64 in
For Use With
3/4 in Air Tools
Connection Type
Male to Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8940171571
Zoro #
G3266405
UPC #
-
Country of Origin
France
Dimensions
Length
3 15/64 in
Dia.
1 5/32 in
Overall Length
3 15/64 in
Details
Item
Air Gun Swivel
Material
Aluminum
Color
Silver
For Use With
3/4 in Air Tools
Connection Type
Male to Female
Outlet
3/8 in (M)NPT
Number of Magnets
0
Inlet
3/8 in (F)NPT
Standards
ANSI, OSHA
Product Type
Air Gun Swivel
Compatible with Product Type
Air Tool
Number of Pieces
1
Swivel Air Outlet
3/8 in NPT
Description
Air Gun Swivel, Material Aluminum, Overall Length 3 15/64 in, Swivel Air Outlet 3/8 in NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.