Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Hammer, 0.401 in, Round Shank, 1/4 in NPT, Stroke 2.64 in, Bore 0.75 in, 3,000 BPM, 10PK
- Mfr # CP7111-CTN
- Zoro # G323744213
product price:Â
$
1,002.99
/pk of 10, $100.30/ea
Free Shipping & Returns
Key Features
Handle Type
Pistol
Air Inlet Gender
Female
Includes
Air Hammer Tool, (1) Retainer
Material
Aluminium, Steel
Chisel Shank Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP7111-CTN
- Zoro #
- G323744213
- UPC #
- 015451815158
- Country of Origin
- Taiwan, Province of China
- Handle Type
- Pistol
- Air Inlet Gender
- Female
- Item
- Air Hammer
- Includes
- Air Hammer Tool, (1) Retainer
- Material
- Aluminium, Steel
- Chisel Shank Type
- Round
- Color
- Red,Black
- Air Inlet Thread Type
- NPT
- Starting System
- Trigger
- Stroke (in)
- 2.64
- Blow Per Minute
- 3000
- Air Pressure
- 90 psi
- Air Consumption at Load
- 25 cfm
- Min Hose Dia Inch
- 0.38 in
- Sound Pressure
- 99 dB(A)
- Vibration
- 43.6 ft/s²
- Sound Power
- 110 dB(A)
Dimensions
- Overall Length
- 6.73
- Overall Width
- 6.89
- Air Inlet Thread Size (in)
- 0.25
Description
Take advantage of this pistol hammer, designed for general maintenance and body shop applications. This model belongs to the CP7110 series which is composed of 6 models: 3 pistol hammers (round 0.401 Inch short hammer, 0.401 Inch short hexagonal shank and round 0.401 Inch long hammer) and 3 kits (round 0.401 Inch short hammer, 0.401 Inch hexagonal shank and round 0.401 Inch long hammer).
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.