Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Hammer, 0.401 in, Round Shank, 1/4 in NPT, Stroke 3.5 in, Bore 0.75 in, 2,300 BPM, 10PK
- Mfr # CP7150-CTN
- Zoro # G223744214
product price:Â
$
1,246.99
/pk of 10, $124.70/ea
Free Shipping & Returns
Key Features
Color
Red,Black
Includes
Air Hammer Tool, Case, (1) Retainer
Air Inlet Thread Type
NPT
Air Inlet Gender
Female
Overall Length
8.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP7150-CTN
- Zoro #
- G223744214
- UPC #
- 015451815165
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 8.86
- Air Inlet Thread Size (in)
- 0.25
- Overall Width
- 6.69
Details
- Color
- Red,Black
- Includes
- Air Hammer Tool, Case, (1) Retainer
- Air Inlet Thread Type
- NPT
- Air Inlet Gender
- Female
- Blow Per Minute
- 2300
- Item
- Air Hammer
- Chisel Shank Type
- Round
- Handle Type
- Pistol
- Stroke (in)
- 3.5
- Material
- Aluminium, Steel
- Starting System
- Trigger
- Sound Power
- 110 dB(A)
- Air Pressure
- 90 psi
- Vibration
- 51.2 ft/s²
- Air Consumption at Load
- 25 cfm
- Sound Pressure
- 99 dB(A)
- Min Hose Dia Inch
- 0.38 in
Description
Take advantage of this pistol hammer, designed for general maintenance and body shop applications. This model belongs to the CP7110 series which is composed of 6 models: 3 pistol hammers (round 0.401 Inch short hammer, 0.401 Inch short hexagonal shank and round 0.401 Inch long hammer) and 3 kits (round 0.401 Inch short hammer, 0.401 Inch hexagonal shank and round 0.401 Inch long hammer).
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.