Shop CHICAGO PNEUMATIC

Air Hammer, 1/4 in, FNPT

  • Mfr # CP7160
  • Zoro # G311420259

product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
3,500 bpm
Stroke Length
2 5/8 in
Material Application
Aluminum
Air Inlet Gender
Female
Shank Size
0.401 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP7160
Zoro #
G311420259
UPC #
015451781460
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
2 5/8 in
Shank Size
0.401 in
Min. Hose Size
3/8 in
Overall Length
7 1/2 in
Air Inlet Connection Size
1/4 in
Air Inlet Size
1/4 in NPT Female
Shank Diameter
3/8 in
Hose Size - Minimum
3/8 in
Wire Rope Length
7 1/2 in
Length
7 1/2 in
Fits Chest Size
Low Vibrations Thanks to an Air Cushion Present in the Tool Reducing Vibrations

Details

Item
Air Hammer
Blows per Minute
3,500 bpm
Material Application
Aluminum
Air Inlet Gender
Female
Shank Shape
Round
Standards
ISO 28927-10
Series
CP7160/CP7165
Housing Material
Aluminum
Handle Type
Rubber Grip
Power Source
Air Powered
Compatible Collar Shape
Round
Shank Design
Round
Handle Material
Rubber
Sound Level
109.4 dBA
Duty
General Duty
Kit Contents
Bare Tool
Number of Speed Settings
4
Throttle Type
Trigger
Air Inlet Type
NPT
Includes
(1) Quick Change Chisel Retainer, (1) Spring Retainer, Air Hammer Tool
Air Pressure
91 psi
Vibration Level
14.3 ft/sq sec
Accessory Free Tool Change
Yes
Number of Pieces
3
Hammer Type
Chiseling
Air Consumption
18 cfm
Tool Weight
4.14 lb
Retainer Type
Chisel
Features
Low Vibrations Thanks to an Air Cushion Present in the Tool Reducing Vibrations
Tool Life
Long Lasting
Tool Series
CP7160/CP7165
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Pneumatic Short Hammer, Low Vibration, Duty General Duty, Shank Shape Round, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, Blows per Minute 3,500 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 18 cfm, Air Pressure 91 psi, Exhaust Location Not Applicable, Min. Hose Size 3/8 in, Material Application Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.