Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hammer Kit, 1/4 in, FNPT

  • Mfr # CP7160K

  • Zoro # G311420280


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
3,500 bpm
Stroke Length
2 5/8 in
Throttle Type
Trigger
Air Pressure
91 psi
Tool Weight
4.14 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7160K
Zoro #
G311420280
UPC #
015451781477
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
2 5/8 in
Air Inlet Size
1/4 in NPT Female
Overall Length
7 1/2 in
Shank Size
0.401 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in

Details

Item
Short Hammer Kit, Low Vibration
Blows per Minute
3,500 bpm
Throttle Type
Trigger
Air Pressure
91 psi
Tool Weight
4.14 lb
Duty
General Duty
Air Inlet Type
NPT
Hammer Type
Chiseling
Series
CP7160/CP7165
Features
Low Vibrations Thanks to an Air Cushion Present in the Tool Reducing Vibrations
Number of Speed Settings
4
Number of Pieces
9
Shank Shape
Round
Includes
(1) Mini oiler, (1) Quick change retainer, (1) Spring retainer, (5) Chisels (Edging chisel, Tapered punch chisel, Spot weld splitter chisel, Flat chisel & Single blade panel cutter chisel), Air Hammer tool, Chicago Pneumatic soft bag
Handle Type
Rubber Grip
Accessory Free Tool Change
Yes
Compatible Collar Shape
Round
Air Consumption
18 cfm
Kit Contents
(1) Bare Tool
Air Inlet Gender
Female
Retainer Type
Chisel
Power Source
Air Powered
Material Application
Aluminum
Shank Design
Round
Standards
ISO 28927-10
Housing Material
Aluminum
Vibration Level
14.3 ft/sq sec
Sound Level
109.4 dBA
Handle Material
Rubber

Description

Air Hammer Kit, Duty General Duty, Shank Shape Round, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents Bare Tool, Blows per Minute 3,500 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 18 cfm, Air Pressure 91 psi, Exhaust Location Not Applicable, Min. Hose Size 3/8 in, Material Application Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.