Zoro Homepage

Air Hammer Kit, 8941171500

  • Mfr # 8941171500

  • Zoro # G9420019


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.9"
Air Inlet
0.25 "
Shank Shape
Round
Chisel Shank Size
0.401"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8941171500
Zoro #
G9420019
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8.9"
Chisel Shank Size
0.401"

Details

Item
Air Hammer Kit,8941171500
Air Inlet
0.25 "
Shank Shape
Round

Description

Air Hammer Kit,8941171500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.