Shop CHICAGO PNEUMATIC
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Air Hydraulic Jack, 100 Ton (100T), Lift Height 8.46 - 24.02 in
- Mfr # CP85100
- Zoro # G923330922
product price:Â
$
7,194.99
/ea
Key Features
Length
38.2 in
Color
Black, Red
Width
13.4 in
Depth
63 in
CFM @ Full Load
0.4 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP85100
- Zoro #
- G923330922
- UPC #
- 15451770150
- Country of Origin
- China
Dimensions
- Length
- 38.2 in
- Width
- 13.4 in
- Depth
- 63 in
Details
- Item
- Air-Hydraulic Jack
- Color
- Black, Red
- CFM @ Full Load
- 0.4 cfm
- Material
- Steel
Description
Ideally adapted for tire changing and maintenance operations on heavy vehicles, the CP85 series delivers fast, high lift capacity. The series is supplied with 2 extensions for higher lifting, which can be stored on the handle. The convenient joystick ensures excellent lifting and control. For ease of transport, the carrying handle is mounted on the cylinder. Large, soft rubber wheels enable operations inside or outside of workshops. Chicago Pneumatic hydraulic jacks are CE, TUV, and ASME certified to bring quality and safety to workplaces. Available in 5 models from 30 to 100 tons.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.