Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Impact Wrench, 1/2 in, D-Handle

  • Mfr # CP0611-D28H + CP7748 G

  • Zoro # G513332749


product price: $3,956.99
/ea
Free Shipping & Returns

Key Features

Free Speed
3,500 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
Tool Weight
22.9 lb
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP0611-D28H + CP7748 G
Zoro #
G513332749
UPC #
-
Country of Origin
Multiple

Dimensions

Min. Hose Size
1/2 in
Overall Length
14 17/100 in
Extended Anvil Length
1 in
Drive Size
1 in Square

Details

Free Speed
3,500 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
Tool Weight
22.9 lb
Housing Material
Aluminum
Includes
Side Handle
Handle Material
Composite
Retainer Type
Through Hole
Breakaway Torque
2,800 ft-lb
Tool Style
Full-Size
Impacts per Minute
1,020
Min. Air Pressure
90 psi
Impact Sound Level
99 dBA
Air Pressure
90 psi
Number of Speed Settings
1
Drive Type
Standard
Power Source
Air Powered
Air Consumption
68 scfm
Fastening Torque
1,800 ft-lb
Clutch Style
2-jaw clutch
Explosive Environment Rated
No
Exhaust Location
Rear
Max. Air Pressure
91 psi
Vibration Level
4.1 m/s2
Duty Rating
Industrial Duty
Standards
EN ISO 11148-6:2012

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 68 scfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 91 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Rear, Duty Rating Industrial Duty, Breakaway Torque 2,800 ft-lb, Fastening Torque 1,800 ft-lb, Free Speed 3,500 RPM, Impact Rated Yes, Explosive Environment Rated No, Impact Sound Level 99 dBA, Impacts per Minute 1,020, Number of Speed Settings 1, Power to Weight Ratio Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.