3/4" Pistol Grip Air Impact Wrench 1000 ft.-lb. (Discontinued)
- Mfr # CP6060SASAB
- Zoro # G3602304
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP6060SASAB
Zoro #
G3602304
UPC #
015451445638
Country of Origin
United States
Dimensions
Min. Hose Size
1/2 in
Square Drive Size
3/4"
Overall Length
7-2/3"
Details
Air Inlet
3/8" NPT
Blows per Minute
1000
Duty
Industrial
Free Speed
3500 rpm
Handle Type
Pistol Grip
Housing Material
Steel
Max. Bolt Capacity
3/4 in
Max. Torque
1000 ft.-lb.
Torque Range
195 to 650 ft.-lb.
Required Pressure
90 PSI
Item
Air Impact Wrench
Retainer Type
Hog Ring
Features
Steel Clutch Housing Durability, Fast Run Down for Productivity, Slim Diameter Clutch Housing to Reach Tight Spaces
CFM @ Full Load
42.0
Average CFM @ 15 Second Run Time
10.50
Handle Material
Aluminum Cast
Anvil
Standard
Tool Weight
11.7 lb.
Style
Pistol Grip
Description
Air Impact Wrench, Air Inlet 3/8 in NPT, Min. Hose Size 1/2 in, Free Speed 3500 rpm, Max. Bolt Capacity 3/4 in, Retainer Type Hog Ring, Overall Length 7 2/3 in, Handle Material Aluminum Cast, Housing Material Steel, Handle Type Pistol Grip, Tool Weight 11.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.