Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Impact Wrench, 3/4 in, Pin Retainer, 3/8 in NPT, Torque 1,440 ft.lb, 5500 RPM, Twin Hammer
- Mfr # CP7769P
- Zoro # G723294851
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Free Speed
5,500 rpm
Air Inlet
3/8 in
Handle Type
Pistol
Required Pressure
90 psi
Starting System
Trigger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP7769P
- Zoro #
- G723294851
- UPC #
- 15451807405
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 8.66 in
- Overall Length
- 7.87 in
- Drive Size
- 3/4 in
- Width
- 3.31 in
Details
- Item
- Impact Wrench
- Free Speed
- 5,500 rpm
- Air Inlet
- 3/8 in
- Handle Type
- Pistol
- Required Pressure
- 90 psi
- Starting System
- Trigger
- Max. Torque
- 1440 Ft.-Lb.
- Impact Mechanism
- Twin Hammer
- Clutch Housing
- Aluminum
- Thread Type
- NPT
- Drive Type
- Square
- Retainer Type
- Pin Retainer
- Color
- Black, Red
- Sound Pressure Level
- 96.8 dBA
- Air Inlet Gender
- Female
- Blows per Minute
- 1200
- Sound Power Level
- 107.8 dBA
- Material
- Composite
Description
Designed for general maintenance, these 3/4 Inch and 1 Inch impact wrenches are comfortable and efficient for workshop environments thanks to their one-hand power control and forward/reverse selector - S2S technology. With its maximum torque in reverse up to 1,440 ft.lbs / 1,950 Nm, the CP7769 series offers high productivity. In addition, the twin hammer impact mechanism and its composite housing offer high durability while being both lightweight and compact. The CP7769 / CP7779 series is composed of 3 models: 3/4 Inch short anvil, 3/4 Inch long anvil (6 Inch anvil), and 1 Inch short anvil.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.