Air Motor, Steel, ATEX, Torque 16.4 ft.lb, 0.5 HP, 340 RPM
- Mfr # M3901-340-TL-ATEX
- Zoro # G423297688
product price:Â
$
2,495.99
/ea
Free Shipping & Returns
Key Features
Max. Air Flow
17 cfm
No Load RPM
340
Max. Air Pressure
90 psi
Motor Shaft Rotation
Clockwise
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3901-340-TL-ATEX
- Zoro #
- G423297688
- UPC #
- 15451793388
- Country of Origin
- Hungary
- Item
- Air Motor
- Max. Air Flow
- 17 cfm
- No Load RPM
- 340
- Max. Air Pressure
- 90 psi
- Motor Shaft Rotation
- Clockwise
- Material
- Steel
Description
The standard pneumatic vane motors M3901-340-TL-ATEX is compact in design, light in weight, lubrication free, have Threaded shaft shaft spindle It is suitable for building using handheld machines or any industrial equipment. This non-reversible air motor delivers a maximum power of 390 W (0.5 hp), with a maximum torque of 45 Nm (33 ft.lbs) and 340 rpm free speed
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.