This item is Discontinued.

Chicago Pneumatic 6" Air Orbital Sander 3/32" Orbit Dia 12000 rpm CP7220HCVE

6" Air Orbital Sander 3/32" Orbit Dia 12000 rpm (Discontinued)

  • Mfr # CP7220HCVE
  • Zoro # G4141965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP7220HCVE
Zoro #
G4141965
UPC #
015451600020
Country of Origin
Hungary

Dimensions

Pad Size
6"
Orbit Dia.
3/32 in
Min. Hose Size
3/8"
Overall Length
9.7"
Min Hose Size
3/8"
Wheel Dia.
3/32"

Details

Item
Air Orbital Sander
Duty
Industrial
HP
0.3 HP
Pad Face Type
Hook-and-Loop
Free Speed
12,000 rpm
Air Inlet
1/4" NPT
Housing Material
Composite

Description

Air Handle Sander

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.