Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Random Orbital Sander, 6 in, Non-Vacuum, H&L (Hook & Loop), 1/4 in NPT, 0.28 HP, 12,000 RPM
- Mfr # CP7225E
- Zoro # G623295187
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
CFM @ Full Load
16 cfm
Free Speed
12,000 rpm
Min. Hose Size
0.38 in
Overall Length
7.28 in
Depth
4.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP7225E
- Zoro #
- G623295187
- UPC #
- 15451631499
- Country of Origin
- Taiwan, Province of China
Dimensions
- Min. Hose Size
- 0.38 in
- Overall Length
- 7.28 in
- Depth
- 4.13 in
- Size
- 6 in
- Air Inlet Thread Size
- 1/4 in
- Width
- 5.91 in
Details
- Item
- Orbital Sander
- CFM @ Full Load
- 16 cfm
- Free Speed
- 12,000 rpm
- Output Spindle Thread
- 5/8-24 UNF
- Max Power
- 0.28 hp
- Housing Material
- Aluminum, Composite Over-sleeve
- Handle Type
- Palm
- Air Inlet Thread Type
- NPT
- Sound Pressure Level
- 81 dBA
- Starting System
- Lever
- Pad Attachment
- Hook&Loop
- Air Inlet Gender
- Female
- Color
- Black, Red
- Air Pressure
- 90 psi
- Air Consumption at Free Speed (cfm)
- 17 cfm
Description
Designed for body shops applications like final sanding, finishing, and pre-polishing processe, this 3 Inch (75mm) / 6 Inch (150mm) pneumatic orbital sander (3/32 Inch - 2.5mm orbit) series offers efficiency with its power of 0.3 HP (210 W) and great comfort with its palm shape in soft grip. This model belongs to the CP7225 series which is composed of 8 models: 4x Non Vacuum (NV) model (Hook & Loop and PSA pad), 1x Self Vacuum (SV) model (Hook & Loop pad) and 3x Central Vacuum (CV) model (Hook & Loop and PSA pad*). *PSA pad not available for all references.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.