Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Riveter, 90 psi, 2200 lb. Pulling Force

  • Mfr # CP9882

  • Zoro # G4981435


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 7/8 in
Tool Weight
3.3 lb
Stroke Length
1 in
Construction
Composite
Pulling Force
2,200 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9882
Zoro #
G4981435
UPC #
015451596132
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 7/8 in
Stroke Length
1 in
Height
6 1/2 in
Air Inlet Size - Air Tools
1/4 in NPT
Blind Rivet Dia.
3/32 in, 1/8 in, 5/32 in, 3/16 in
Min. Hose Size
3/8 in
Length
8 29/32 in
Dia.
3/16 in
Nose Dia.
3/32 in, 1/8 in, 5/32 in, 3/16 in
Nose Length
3 in
Blind Rivet Dia. - Aluminum
3/32 in, 1/8 in, 5/32 in, 3/16 in
Overall Height
6 1/2 in
Overall Width
1/8 in

Details

Item
Rivet Tool
Tool Weight
3.3 lb
Construction
Composite
Pulling Force
2,200 lbf
Pulling Force - Air Riveters
2,200 lb
Duty Cycle - Air Tools
General Duty
Max. Pressure
90 psi
Air Inlet
1/4 in NPT
Item - Air Riveters
Air Riveter
Includes
(4) Nosepieces 3/32 in, 1/8 in, 5/32 in, 3/16 in, and Twist Off Cup for Storage
Duty
General
Mandrel Collection System Included
Yes
CFM per Stroke
1
Air Consumption
4 cfm
Housing Material
Aluminum
Rivet Type
Blind Rivet
Exhaust Location
Side
Features
Number Plates
Includes Mandrel Collection
Yes
Air Pressure
90 psi
Max. Air Pressure
90 psi
Duty Rating
General Duty
Power Source
Air Powered
Min. Air Pressure
90 psi

Description

Air Riveter, Air-Powered, Air Consumption 4 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Side, Duty Rating General Duty, Tool Brand Chicago Pneumatic, Pulling Force 2,200 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 3/32 in, 1/8 in, 5/32 in, 3/16 in, Stroke Length 1 in, Nose Dia. 3/32 in, 1/8 in, 5/32 in, 3/16 in, Nose Length 3 in, Overall Length 8 7/8 in, Overall Height 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.