Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Sander, 5 in Disc Dia, Extended

  • Mfr # CP3650-120AB

  • Zoro # G810919827


product price: $1,459.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Required Pressure
90 psi
Tool Weight
3.1 lb
Tool Length
9 3/8 in
Arbor Hole Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3650-120AB
Zoro #
G810919827
UPC #
015451795443
Country of Origin
Hungary

Dimensions

Tool Length
9 3/8 in
Arbor Hole Size
5/8 in
Minimum Hose Size
1/2 in
Air Inlet Size
3/8 in
Orbit Diameter
5 in
Maximum Disc Diameter
5 in
Minimum Disc Diameter
5 in

Details

Item
Pneumatic Industrial Sander 5"
Duty
Heavy
Required Pressure
90 psi
Tool Weight
3.1 lb
Motor Type
Geared
Maximum Orbits per Minute
12,000
Disc Motion
Rotary
Tool Series
CP3650 Series
Vacuum Type
Non-Vacuum
Exhaust Location
Rear
Horsepower
2.3 hp
Power Source
Air-Powered
Throttle Type
Push Button; Trigger
Air Inlet Gender
Female
Abrasive Mount Type
Adhesive; Arbor; Hook and Loop; Pressure Sensitive Adhesive; Threaded Rod
Dust Collection Type Included
None
Air Inlet Type
BSP
Air Consumption
67 cfm

Description

Air Sander, Vacuum Type Non-Vacuum, Product Type Rotary Sander, Disc Motion Rotary, Abrasive Mount Type Arbor, Hook and Loop, Pressure Sensitive Adhesive, Threaded Rod, Motor Type Geared, Duty Heavy, Orbit Diameter 5 in, Horsepower 2.3 hp, Grip Type Extended, Speed Settings Variable, Air Consumption 67 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type BSP, Minimum Hose Size 1/2 in, Arbor Hole Size 5/8 in, Number of Vacuum Holes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.