Zoro Homepage

Air Screwdriver, 124 in.-lb.

  • Mfr # CP2755

  • Zoro # G3744361


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
45 to 65 in-lb
Max. Torque
5.4 ft-lb
Clutch Type - Air Screwdriver
Direct Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP2755
Zoro #
G3744361
UPC #
015451602017
Country of Origin
Taiwan, Province of China

Dimensions

Min. Hose Size
3/8 in
Overall Length
6 1/4 in
Overall Height
6 in
Drive Size
1/4 in

Description

Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 45 to 65 in-lb, Max. Torque 5.4 ft-lb, Clutch Type - Air Screwdriver Direct Drive, Trigger Throttle Type - Air Screwdrivers, Free Speed 2,200 RPM, General Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, 2.50 Average CFM @ 15 Second Run Time, 29.7 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 6 1/4 in, Hex Bit 1/4 in, High Speed, Ergonomic Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.