Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Screwdriver, 1/4 in, Hex, Rev, Cushion, Quick Change, 1/4 in BSP, Torque 8.1 ft.lb, 950 RPM
- Mfr # CP2812
- Zoro # G923295221
product price:Â
$
1,139.99
/ea
Free Shipping & Returns
Key Features
Item - Air Screwdrivers
Screwdriver
Shank Material
Aluminum
Air Inlet Thread Type
BSP
Handle Type
Pistol
Output Retainer Type
Quick Change
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP2812
- Zoro #
- G923295221
- UPC #
- 15451795511
- Country of Origin
- Hungary
- Item - Air Screwdrivers
- Screwdriver
- Shank Material
- Aluminum
- Air Inlet Thread Type
- BSP
- Handle Type
- Pistol
- Output Retainer Type
- Quick Change
- Clutch Housing
- Steel
- Air Inlet Gender
- Female
- Color
- Red, Black
- Output Drive Type
- Hex
- Free Speed
- 950 RPM
- Air Pressure
- 90 psi
- Starting System
- Trigger
Dimensions
- Air Inlet Thread Size
- 1/4 in
- Drive Size
- 1/4 in
- Depth
- 6.3 in
- Width
- 1.93 in
- Overall Length
- 9.13 in
Description
The CP28 Series cushion clutch is 1/4 Inch hex pistol cushion clutch screwdriver designed for your heavy-duty applications. Well-balanced and lightweight design based on rugged aluminum housing with a comfortable rubber grip to ensure operator comfort. Available in 2 free speed levels: 950 rpm CP2812 and 1300 rpm CP2822.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.