Zoro Homepage

Air Shear, 15 CFM, 18 Ga.

  • Mfr # CP785S

  • Zoro # G3742252


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
2.5 lb
Application
Air Conditioning Fabricators, Body Shops, Heating Contractors, Machine Shops, Plastic Fabricators, Sheet Metal Shops
Overall Length
8 1/4 in
Features
Ergonomic Handle Design, Heavy-Duty Pistol Shear, Triple Idler Planetary Gearing
Required Pressure
90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP785S
Zoro #
G3742252
UPC #
015451031015
Country of Origin
Japan

Dimensions

Overall Length
8 1/4 in
Min. Hose Size
3/8 in
Gauge Thickness
18
Air Inlet Size
1/4 in

Details

Item
Air Shear
Tool Weight
2.5 lb
Application
Air Conditioning Fabricators, Body Shops, Heating Contractors, Machine Shops, Plastic Fabricators, Sheet Metal Shops
Features
Ergonomic Handle Design, Heavy-Duty Pistol Shear, Triple Idler Planetary Gearing
Required Pressure
90 psi
Average CFM @ 15 Second Run Time
3.7
Air Inlet
1/4 in NPT Female
Housing Material
Aluminum
Throttle
Trigger
Duty
General
Strokes per Minute
2,400
CFM @ Full Load
15.5
Standards
ISO 8662-1, Pneurop 8N-1
Handle Type
Pistol Grip
Air Pressure
90 psi
Air Consumption
15.5 cfm
Swivel Angle
0 Degrees
Blades Included
Yes
Power Source
Air Powered
Throttle Type
Trigger
Speed Setting
Single Speed
Maximum Strokes per Minute
2,400 stroke/min
Number of Pieces
1
Minimum Strokes per Minute
2,400 stroke/min
Air Inlet Gender
Female
Primary Material Application
Aluminum; Steel; Tin
Duty Rating
General
Air Inlet Type
NPT
Capacity Steel
18 ga
Sound Level
84 dB
Capacity Stainless Steel
18 ga

Description

Air Shear, Primary Material Application Aluminum; Steel; Tin, Capacity Stainless Steel 18 ga, Capacity Steel 18 ga, Air Inlet 1/4 in NPT Female, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Strokes per Minute 2,400 stroke/min, Minimum Strokes per Minute 2,400 stroke/min, Air Consumption 15.5 cfm, Speed Setting Single Speed, Throttle Type Trigger, Swivel Angle 0 Degrees , Air Pressure 90 psi, Min. Hose Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.