Zoro Homepage

Air Tire Buffer, High Speed, 0.47 hp

  • Mfr # CP871C

  • Zoro # G411420241


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Duty
Light
Required Pressure
91 psi
Handle Material
Composite
Maximum Motor Speed
22,000 RPM
Includes
Air Tire Buffer Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP871C
Zoro #
G411420241
UPC #
015451794163
Country of Origin
Taiwan, Province of China

Dimensions

Tool Width
1 3/4 in
Minimum Hose Size
3/8 in
Spindle Thread Size
3/8"-24
Tool Height
3 in
Tool Length
7 7/8 in
Air Inlet Size
1/4 in

Details

Item
Tire Buffer
Duty
Light
Required Pressure
91 psi
Handle Material
Composite
Maximum Motor Speed
22,000 RPM
Includes
Air Tire Buffer Tool
Polishing Motion
Rotary
Minimum Motor Speed
22,000 RPM
Maximum Orbits per Minute
22,000
Vibration Level
4 vpm
Series
CP871C/CP873C
Average Flow Rate
1.9 cfm
Abrasive Mount Type
Jacobs Chuck
Power Source
Air-Powered
Tool Weight
1.6 lb
Tool Series
CP871C, CP873C
Air Inlet Gender
Female
Minimum Orbits per Minute
22,000
Exhaust Location
Rear
Air Consumption
2 cfm
Horsepower
0.47 hp
Throttle Type
Safety Lever
Air Inlet Type
NPT

Description

Tire Buffer, Product Type Tire Buffer, Polishing Motion Rotary, Included Pad Sizes Not Applicable, Minimum Disc Diameter Not Applicable, Maximum Disc Diameter Not Applicable, Abrasive Mount Type Jacobs Chuck, Orbit Size Not Applicable, Horsepower 0.5 hp, Duty Light, Grip Type Inline, Speed Settings Variable, Maximum Motor Speed 22,000 RPM, Air Consumption 2 cfm, Required Pressure 91 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 3/8 In.-24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.