AirDiscSander, 3/8in, NPT, RightAngle

  • Mfr # CP3550-120AB
  • Zoro # G609252586
product price: 
$
821.99
/ea
Free Shipping & Returns

Key Features

Duty
Medium
Required Pressure
90 psi
Tool Length
9 3/4 in
Tool Weight
3.2 lb
Throttle
Safety Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CP3550-120AB
Zoro #
G609252586
UPC #
015451780463
Country of Origin
Taiwan, Province of China
Duty
Medium
Required Pressure
90 psi
Tool Weight
3.2 lb
Throttle
Safety Lever
Horsepower
1.5 hp
Maximum Motor Speed
12,000 RPM
Tool Series
CP3550
Air Consumption
56 cfm
Abrasive Mount Type
5/8-11 UNC
Maximum Disc Speed
12,000 RPM
Vacuum Type
Non-Vacuum
Air Inlet Type
NPT
Exhaust Location
Rear
Disc Speed - Maximum
12,000 RPM
Frequency of Use
Maintenance to Light Production
Features
Industrial Angle Sander Industrial Grade Durability with upto a 1,000 hour Maintenance Intervals Superior Torque for Maximal Productivity Superior Ergonomics
Throttle Type
Safety Lever
Speed Settings
Variable
Product Type
Industrial Angle Sander
Tool Life
Long Lasting
Sound Level
95 dBA
Handle Type
Right Angle with Side Handle
Motor Speed - Maximum
12,000 RPM
Standards
EN ISO 11148-8:2011; ISO 15744
Item
Air Angle Disc Sander

Dimensions

Tool Length
9 3/4 in
Air Inlet Size
3/8 in
Maximum Wheel Diameter
5 in
Included Pad Sizes
5 in
Minimum Hose Size
1/2 in
Arbor Hole Size
5/8 in
Minimum Wheel Diameter
5 in
Spindle Thread Size
5/8"-11
Tool Height
3 3/4 in
Wheel Diameter - Maximum
5 in
Hose Size - Minimum
1/2 in
Wheel Diameter - Minimum
5 in
Air Inlet Connection Size
3/8 in
Overall Length
9 13/16 in
Overall Height
3 11/16 in
Wire Rope Length
9 13/16 in
Length
9 13/16 in
Fits Chest Size
Industrial Angle Sander Industrial Grade Durability with upto a 1,000 hour Maintenance Intervals Superior Torque for Maximal Productivity Superior Ergonomics

Description

Air Angle Disc Sander, Product Type Industrial Angle Sander, Included Pad Sizes 5 in, Minimum Wheel Diameter 5 in, Maximum Wheel Diameter 5 in, Maximum Disc Speed 12,000 RPM, Speed Settings Variable, Abrasive Mount Type 5/8-11 UNC, Vacuum Type Non-Vacuum, Horsepower 1.5 hp, Duty Medium, Grip Type Right Angle with Side Handle, Air Consumption 56 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 1/2 in, Spindle Thread Size 5/8 In.-11, Throttle Safety Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.